Fuse, 15A, 600VDC, Solar Power Fuse, Midget, 20kAIC

Item #: 521011

Cat #: MNFUSE15-600V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 15 Amp, 600 Volt DC, Solar Power Fuse, Midget, 20 kAIC

Overview

Fuse, 15 Amp, 600 Volt DC, Solar Power Fuse, Midget, 20 kAIC
Also known as: MNFUSE15-600V

Specifications

Type: Fast Acting, Fuse
Amps: 15
Volts AC: 600
Mounting: Cartridge
Class: Midget
Type: Fast Acting, Fuse
Volts AC: 600
Class: Midget
Amps: 15
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)