Jumper, Terminal, 8 Way, Gray, 10A, Can be Cut to Length

Item #: 52101

Cat #: 700-TBJ08G

UPC: 662074283897

Sign In or Register to view pricing and more.
Documents & Guides
Jumper, Terminal, 8 Way, Gray, 10 Amp Rated, Can be Cut to Length

Overview

Jumper, Terminal, 8 Way, Gray, 10 Amp Rated, Can be Cut to Length
Also known as: 662074283897, 700-TBJ08G

Specifications

Type: Terminal Block, Jumper
Amps: 10
Poles: 8
Color: Gray
Type: Terminal Block, Jumper
Poles: 8
Amps: 10
Color: Gray

Customer Reviews

No reviews for this product
(0)