Crimp Tool, controlled cycle, crimps Pan

Item #: 52091

Cat #: CT-1570

UPC: 074983532445

Sign In or Register to view pricing and more.
Crimps most Panduit #22 – 10 AWG and 0.5 – 6.0mm² non-insulated terminals and disconnects. Crimps Panduit #22 – 10 AWG and 0.5 – 6.0mm² non-insulated splices, #14 – #10 AWG copper code conductor lugs, and 4mm² – 6mm² copper metric lugs.

Overview

Crimps most Panduit #22 – 10 AWG and 0.5 – 6.0mm² non-insulated terminals and disconnects. Crimps Panduit #22 – 10 AWG and 0.5 – 6.0mm² non-insulated splices, #14 – #10 AWG copper code conductor lugs, and 4mm² – 6mm² copper metric lugs.
Crimps most Panduit #22 10 AWG and 0.5 6.0mm non-insulated terminals and disconnects. Crimps Panduit #22 10 AWG and 0.5 6.0mm non-insulated splices, #14 #10 AWG copper code conductor lugs, and 4mm 6mm copper metric lugs.
Also known as: 074983532445, CT-1570

Specifications

Color: Green
Type: Crimp Tool
Color: Green
Type: Crimp Tool

Customer Reviews

No reviews for this product
(0)