Transformer, Industrial Control, 50VA, 208/277 - 120VAC, 1PH

Item #: 520882

Cat #: FF050XK

UPC: 708281012148

Documents & Guides
Transformer, Industrial Control, 50 VA, 208/277 - 120 Volt AC, 1-Phase, Group F
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Industrial Control, 50 VA, 208/277 - 120 Volt AC, 1-Phase, Group F
Also known as: 708281012148, FF050XK

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 277
Volt Amps: 50
Phase: 1
Primary Voltage: 277
Type: Industrial Control, Transformer
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)