Fixture Support Box, Round 3-1/2", Bracket Ears, Non-Metallic

Item #: 520830

Cat #: 9338-ESGK

UPC: 085339460213

Documents & Guides
3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Snap Bracket with Ears and Ground Strap
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-1/2" Diameter, Old Work Ceiling/Fixture Box with Speed Clamps, Thermoset Fiberglass, Depth: 2". Cubic Inches: 14.0". Fixture Weight: 15 lbs. Includes: Snap Bracket with Ears and Ground Strap
Machine tapped fixture holes, ground strap, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339460213, 9338-ESGK, 3/0, 3:0 cutin box

Specifications

Mounting: Clamp, Ears
Depth: 2 in
Material: Fiberglass
Cubic Inches: 14 in³
Mounting: Clamp, Ears
Material: Fiberglass
Depth: 2 in
Cubic Inches: 14 in³

Customer Reviews

No reviews for this product
(0)