Distribution Block, 3-Pole, 380A, 600V

Item #: 52078

Cat #: 1453552

UPC: 784337535526

Sign In or Register to view pricing and more.
Documents & Guides
Distribution Block, 3-Pole, 380 Amps, 600V, Line Side: (1) 4 AWG - 500 MCM, Load Side: (8) 2 - 14 AWG

Overview

Distribution Block, 3-Pole, 380 Amps, 600V, Line Side: (1) 4 AWG - 500 MCM, Load Side: (8) 2 - 14 AWG
Also known as: 784337535526, 1453552

Specifications

Amps: 380
Mounting: Surface
Color: Black
Allowable Gauge Range: 4 - 500
Amps: 380
Color: Black
Mounting: Surface
Allowable Gauge Range: 4 - 500

Customer Reviews

No reviews for this product
(0)