2" PVC 90° Elbow, 24" Radius, DB-120, White

Item #: 520764

Cat #: 2009024ELBDB120

UPC: 088700017719

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, California Type DB-120, White
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, California Type DB-120, White
The California Type DB-120 PVC elbow is a specialized conduit fitting used in electrical and communication systems. It is made from high-modulus PVC material and is designed for underground applications, such as direct burial or encasement burial. These elbows are typically used to change the direction of a conduit run, often at a 90-degree angle, and they feature a belled end for easy installation.
Also known as: 088700017719, 2009024ELBDB120

Specifications

Color: White
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Type: DB-120
Color: White
Diameter: 2 in
Sweep Radius: 24 in
Material: PVC
Angle: 90°
Type: DB-120

Customer Reviews

No reviews for this product
(0)