6 AWG XHHW Stranded Aluminum, Black, 10000'

Item #: 520759

Cat #: XHHW6STRBLK10000RL

UPC: 980120541068

Sign In or Register to view pricing and more.
Documents & Guides
6 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black,10,000 Foot Reel

Overview

6 AWG, XHHW-2, Compact Stranded Aluminum, 600V, Black,10,000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980120541068, XHHW6STRBLK10000RL

Specifications

Length: 10000 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 10000 ft
Volts AC: 600
Gauge: 6
Jacket: XLPE
Package Type: Reel
Color: Black
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)