
Conduit Piston, 1"
Item #: 520727
Cat #: PFP100
UPC: 781002320340
Documents & Guides
Conduit Piston, Diameter: 1". *Dottie Part # 32034*
Sign In or Register to view pricing and more.
Overview
Conduit Piston, Diameter: 1". *Dottie Part # 32034*
Power Fishing Pistons are used with a power vacuum or blower to pull line through a conduit run. They are manufactured with a metal pulling eye at both ends for easy installation and feature a tough foam piston that will clean it's own path. The Power Fishing Piston when installed will provide an air-tight seal in the conduit.
Also known as: 781002320340, PFP100, Mouse, Conduit Pigs, Conduit Pig, mice
Specifications
Diameter: | 1 in |
Type: | Piston, Conduit |
Diameter: | 1 in |
Type: | Piston, Conduit |
Customer Reviews
No reviews for this product
(0)