Terminal Block, Black, Double Circuit Resistor, 1000 Ohm, 1/2 Watt

Item #: 52072

Cat #: 1492-HM2RA102

UPC: 662468364379

Documents & Guides
Terminal Block, Black, Double Circuit Resistor, 1000 Ohm, 1/2 Watt
Sign In or Register to view pricing and more.

Overview

Terminal Block, Black, Double Circuit Resistor, 1000 Ohm, 1/2 Watt
Allen-Bradley® Bulletin 1492-H high-density finger-safe terminal blocks fall between open-style NEMA/EEMAC and full-function IEC style terminal blocks. Catalog item 1492-HM2RA102 from Rockwell Automation® finger-safe terminal block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468364379, 1492-HM2RA102

Specifications

Type: Terminal Block, Double Deck, Resistor
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Color: Black
Wattage: 0.500
Ohms: 1 k
Type: Terminal Block, Double Deck, Resistor
Family / Style: 1492
Color: Black
Ohms: 1 k
Poles: 2
Mounting: DIN Rail
Wattage: 0.500

Customer Reviews

No reviews for this product
(0)