Ferrule Crimp Tool, Controlled Cycle, 26 AWG - 10 AWG

Item #: 52071

Cat #: CT-1002

UPC: 074983764358

Sign In or Register to view pricing and more.
Controlled Cycle Crimp Tool with Trapezoid Pro?le for #26–10 AWG and #22–2 AWG Insulated Twin Wire Ferrules

Overview

Controlled Cycle Crimp Tool with Trapezoid Pro?le for #26–10 AWG and #22–2 AWG Insulated Twin Wire Ferrules
The controlled cycle crimp tool has a trapezoidal profile and is designed for strength and durability. It is intended for American Wire Gauge (AWG) #26 to 10 (0.14 to 6.0 mm²) insulated and non-insulated single wire ferrules and American Wire Gauge (AWG) #22 to 12 (0.50 to 4.0 mm²) insulated twin wire ferrules. The crimp tool is 8.27" (210. 06 mm) long and 2.17" (55.11 mm) wide with a closed handle. The crimp tool weighs 10.6 oz (300 g) and has an ergonomic design that assures operator comfort, safety, and performance.
Also known as: 074983764358, CT-1002

Specifications

Color: Green
Color: Green

Customer Reviews

No reviews for this product
(0)