This product may not be available in all locations.
2
more

Panel Board, Enclosure, 38H x 20W x 5.75D, Galvanized Steel, NEMA3R
Item #: 52067
Cat #: MH38WP
UPC: 785901798071
Documents & Guides
Panel Board, Enclosure, 38 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 3R
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Enclosure, 38 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 3R
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for nonlinear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure box. This enclosure box is rated as a type 3R/5/12. The dimensions for this box are 20 x 38 x 6.50 in. NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment. Panelboard enclosure box is UL listed and CSA certified by UL.
Also known as: 785901798071, MH38WP
Specifications
Type: | Panelboard, Enclosure |
Mounting: | Surface |
Width: | 20 in |
Height: | 38 in |
Depth: | 6.500 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Type: | Panelboard, Enclosure |
Width: | 20 in |
Depth: | 6.500 in |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Height: | 38 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)