Yellow Indoor Plenum, 8.3/125 (OS2) 12 Strand
Item #:
520645
Cat #:
61433-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Yellow Indoor Plenum, 8.3/125 (OS2), 12 Strand, Single Mode, Armored Fiber Optic, Cable Cut To Length
Overview
Yellow Indoor Plenum, 8.3/125 (OS2), 12 Strand, Single Mode, Armored Fiber Optic, Cable Cut To Length
Armored Tight Buffered is flexible and easy to handle. Light-weight aluminum interlock armor is standard. This design eliminates the need for inner duct or conduit and the cost associated with the installation of either. Ideal intra-building cable solution, our armored tight buffered cables are both RoHS 2 and REACH compliant. The 900um buffered design allows for easy termination and each fiber is color coded for quick identification. All multimode and single mode cables (except OM1) utilize bend-insensitive optical fibers. Supported applications include gigabit, 10 gigabit and 40 gigabit Ethernet. Made in USA.
Also known as: 61433-12
Specifications
Material: | Fiber |
Length: | Cut to Length |
Type: | 8.3 µm |
Material: | Fiber |
Type: | 8.3 µm |
Length: | Cut to Length |
Customer Reviews
No reviews for this product
(0)