Service Riser, 2 x 7", PVC

Item #: 520631

Cat #: 200X700PVCRISER

UPC:

Documents & Guides
Service Riser, 2 x 7 Inch, PVC (SCH 80)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Riser, 2 x 7 Inch, PVC (SCH 80)
The full line of CANTEX PVC electrical conduit, fittings and accessories and switch and outlet boxes include the following in a full range of sizes: Schedule 40 & 80 Pipe/Conduit, Utility Grade Forte-Duct, Cellular Foam Core Conduit & Duct PVC Electrical Fittings & Accessories - Molded and Fabricated.
Also known as: 200X700PVCRISER

Specifications

Length: 7 in
Material: PVC
Diameter: 2 in
Length: 7 in
Diameter: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)