CHNL, 13/16" X 1 5/8", BACK TO BACK, 14 GA, 240", GLV

Item #: 520626

Cat #: B54A-240GLV

UPC: 781011261351

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut back-to-back welded channel, 0.81" H x 240" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge

Overview

Eaton B-Line series Deep Strut back-to-back welded channel, 0.81" H x 240" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Also known as: 781011261351, B54A-240GLV

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)