1 5/8" X 1 5/8" FIBERGLASS Deep Strut, 120", V"YL ESTLR RES"

Item #: 520608

Cat #: BFV22-120

UPC: 781011012618

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut fiberglass Deep Strut and fittings, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Vinyl polyester resin

Overview

Eaton B-Line series Deep Strut fiberglass Deep Strut and fittings, 1.62" Deep Strut height, 120" Deep Strut length, 1.62" Deep Strut width, Vinyl polyester resin
When specifications call for fire-retardant and/or corrosion-resistant materials, Eaton has an important solution in its B-Line series fiberglass strut system. Two fire-retardant (FR) resins, polyester and vinyl ester, each of which is ideal for corrosive environments.
Also known as: 781011012618, BFV22-120

Specifications

Height: 1 5/8 in
Material: Fiberglass
Length: 10 ft
Width: 1-5/8 in
Height: 1 5/8 in
Length: 10 ft
Material: Fiberglass
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)