15A, 125V, 2P2W, Twistlock Connector, Black

Item #: 52053

Cat #: HBL7464V

UPC: 783585237251

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, 2P2W, Twistlock, Non Grounding Connector, Black

Overview

15 Amp, 125 Volt, 2P2W, Twistlock, Non Grounding Connector, Black
The Hubbell HUBHBL7464V Twist-Lock® Valise® connector body features a fully insulated, abuse resistant nylon housing and isulation displacement terminals to reduce wiring time.
Also known as: 783585237251, HBL7464V

Specifications

Type: Twistlock, Non Grounding
Color: Black
Amps: 15
Volts AC: 125
Type: Twistlock, Non Grounding
Amps: 15
Color: Black
Volts AC: 125

Customer Reviews

No reviews for this product
(0)