Fuse, Low-Peak CUBEFuse, Indicating, 30A, 600VAC, 300VDC

Item #: 52052

Cat #: TCF30

UPC: 051712615037

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

30 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
The Bussmann CUBEFuse™ indicating, non-rejection fuses feature separate overload and short-circuit elements that provide time delay for sizing of high inrush loads, linked with Class J current limitation. The fuses also have a selective coordination ratio of 2-to-1, that prevents electrical shutdowns from extending beyond the failed circuit. Indicating version features easyID™ open fuse technology for faster troubleshooting and reduced downtime.
Also known as: 051712615037, TCF30

Specifications

Speed: Time Delay, Slow Blow
Amps: 30
Volts AC: 600
Volts DC: 300
Class: CF
Length: 1.880 in
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Amps: 30
Volts DC: 300
Length: 1.880 in
Interrupt Rating AC: 300 kA

Customer Reviews

No reviews for this product
(0)