Flexible Steel Conduit, 2-1/2", Reduced Wall, 45' Coil

Item #: 520485

Cat #: STL250RW45CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 2-1/2 Inch, Reduced Wall, 45 Foot Coil

Overview

Flexible Steel Conduit, 2-1/2 Inch, Reduced Wall, 45 Foot Coil
Also known as: STL250RW45CL

Specifications

Length: 45 ft
Material: Steel
Diameter: 2 1/2 in
Package Type: Coil
Type: Reduced Wall
Length: 45 ft
Diameter: 2 1/2 in
Type: Reduced Wall
Material: Steel
Package Type: Coil

Customer Reviews

No reviews for this product
(0)