Flexible Steel Conduit, 2", Reduced Wall, 70' Coil

Item #: 520483

Cat #: STL200RW70CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 2 Inch, Reduced Wall, 70 Foot Coil

Overview

Flexible Steel Conduit, 2 Inch, Reduced Wall, 70 Foot Coil
Also known as: STL200RW70CL

Specifications

Material: Steel
Diameter: 2 in
Length: 70 ft
Package Type: Coil
Type: Reduced Wall
Material: Steel
Length: 70 ft
Type: Reduced Wall
Diameter: 2 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)