Terminal Block, Pluggable, 2-Position, 15A, 300VAC, 30-12AWG

Item #: 520477

Cat #: 796634-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Pluggable, 2-Position, 15 Amp, 300 Volts AC, 30-12 AWG, Green

Overview

Terminal Block, Pluggable, 2-Position, 15 Amp, 300 Volts AC, 30-12 AWG, Green
Also known as: 796634-2

Specifications

Type: Terminal Block
Gauge: 24, 26, 18, 23, 30, 12, 28, 14, 22, 16, 20
Color: Green
Volts AC: 300
Amps: 15
Type: Terminal Block
Color: Green
Amps: 15
Gauge: 24, 26, 18, 23, 30, 12, 28, 14, 22, 16, 20
Volts AC: 300

Customer Reviews

No reviews for this product
(0)