Class G Fuse Block, 1-Pole, 1-15A, 600V, Screw Terminal

Item #: 520472

Cat #: BG3011SQ

UPC: 051712736664

Documents & Guides
Class G Fuse Block, 1-Pole, 1-15A, 600V, Screw Terminal w/Quick Connect, Use with Bussman SC fuses.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Class G Fuse Block, 1-Pole, 1-15A, 600V, Screw Terminal w/Quick Connect, Use with Bussman SC fuses.
Also known as: 051712736664, BG3011SQ

Specifications

Mounting: Surface
Poles: 1
Material: Thermoplastic
Class: G
Volts AC: 600
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 100 kA
Amps Range: 1 - 15
Mounting: Surface
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 100 kA
Poles: 1
Class: G
Interrupt Rating DC: 100 kA
Amps Range: 1 - 15

Customer Reviews

No reviews for this product
(0)