31W T8 U-Bend Fluorescent Lamp, 35K

Item #: 520403

Cat #: 30302

UPC: 807154303021

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent 1-and-5-8in U-Bend FB31 T8 Tube 22.6in Len 31W 3500K Medium Bi-Pin Base Instant-Rapid Start Non-Dimmable 2750 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent 1-and-5-8in U-Bend FB31 T8 Tube 22.6in Len 31W 3500K Medium Bi-Pin Base Instant-Rapid Start Non-Dimmable 2750 Lumens Avg Life 24000 hrs *** Not for Sale in Vermont due to State Regulations ***
Also known as: 807154303021, 30302

Specifications

Wattage: 31
Lumens: 2750
Color Temperature: 3500 (Neutral White)
Length: 22.600 in
Light Technology: Fluorescent
Dimmable: No
Wattage: 31
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 2750
Length: 22.600 in
Dimmable: No

Customer Reviews

No reviews for this product
(0)