Speed Switch, 24-240V AC/DC, Underspeed Monitor, Dual Trip 10% - 20% Relays

Item #: 520351

Cat #: M8001V10C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Speed Switch, 24 - 240 Volt AC/DC, Underspeed Monitor, Dual Trip 10% - 20% Relays, 10-3,600 PPM, 6 Foot Cable

Overview

Speed Switch, 24 - 240 Volt AC/DC, Underspeed Monitor, Dual Trip 10% - 20% Relays, 10-3,600 PPM, 6 Foot Cable
The M800 Elite Speed Switch is designed to detect belt slip, belt underspeed, stop motion, low speed or zero speed on bucket elevators, conveyors, airlocks, mixers, fans, grinders and many other rotating machines. Totally sealed and simple to calibrate, the M800 Elite works in the harshest of conditions.
Also known as: M8001V10C

Specifications

Volts AC Range: 24 - 240
Volts DC Range: 24 - 240
Type: Speed Switch
Volts AC Range: 24 - 240
Type: Speed Switch
Volts DC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)