Wireway, NEMA 1, Hinge Cover, 4" x 4" x 2', Steel, Gray

Item #: 52033

Cat #: LDB42

UPC: 785901177180

Sign In or Register to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch x 2 Foot, Steel, Gray

Overview

Wireway, NEMA 1, Hinge Cover, 4 Inch x 4 Inch x 2 Foot, Steel, Gray
Also known as: 785901177180, LDB42

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)