Terminal Block, 20A, 600V AC/DC, Red, 2.5mm, Space Saver

Item #: 52028

Cat #: 1492-W3-RE

UPC: 662468235419

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt AC/DC, Red, 2.5 mm, Space Saver, 50 in a Package

Overview

Terminal Block, 20 Amp, 600 Volt AC/DC, Red, 2.5 mm, Space Saver, 50 in a Package
Our IEC Screw-type Terminal Blocks meet recognized international IEC standards. Our finger-safe blocks are designed for DIN rail mounting. We offer a wide range of high-density IEC block types, from general feed-through for control wiring to specialty blocks for grounding and isolation, plus thermocouple blocks designed for temperature-dependent process control applications.
Also known as: 662468235419, 1492-W3-RE

Specifications

Color: Red
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 600
Size: 5.100 mm
Allowable Gauge Range: 26 - 12
Color: Red
Volts DC: 600
Amps: 20
Volts AC: 600
Allowable Gauge Range: 26 - 12
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)