BLN 7A-12-90VO24 VERTICAL OUTSIDE

Item #: 520193
Cat #: 7A-12-90VO24
UPC: 781011232757
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLN 7A-12-90VO24 VERTICAL OUTSIDE

Overview

BLN 7A-12-90VO24 VERTICAL OUTSIDE
Also known as: 781011232757, 7A-12-90VO24

Specifications

Color: White
Material: PVC
Diameter: 4 in
Angle: 45°
Color: White
Diameter: 4 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)