PVC Cement, Gray, 1 Quart

Item #: 520172

Cat #: 55996

UPC: 021449559966

Sign In or Register to view pricing and more.
Documents & Guides
PVC Cement, 1 Quart, Medium Body, Fast-Set, 633L

Overview

PVC Cement, 1 Quart, Medium Body, Fast-Set, 633L
Also known as: 021449559966, 55996

Specifications

Size: Quart
Type: PVC Cement
Color: Gray
Size: Quart
Color: Gray
Type: PVC Cement

Customer Reviews

No reviews for this product
(0)