This product has been discontinued.
This product may not be available in all locations.
Disconnect Switch, Kit, 30A, 600VAC, 250VDC, Fusible, Type R
Item #:
52017
Cat #:
1494V-DR633
UPC:
662072233085
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect switch Kit, 30 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 30 Amp Fuse Clips for Type R Fuse
Overview
Disconnect switch Kit, 30 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 30 Amp Fuse Clips for Type R Fuse
Also known as: 662072233085, 1494V-DR633
Specifications
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Volts DC: | 250 |
Family / Style: | 1494V |
Amps: | 30 |
Class: | R |
Volts AC: | 600 |
Type: | Disconnect Switch, Fusible |
Volts DC: | 250 |
Amps: | 30 |
Volts AC: | 600 |
Poles: | 3 |
Family / Style: | 1494V |
Class: | R |
Customer Reviews
No reviews for this product
(0)