This product may not be available in all locations.
![Selector Switch, 3 Position, Wing Lever, Momentary, 1NO/NC Selector Switch, 3 Position, Wing Lever, Momentary, 1NO/NC](https://rexel-cdn.com/products/lever20operated.jpg?i=B820EEDD-C4AD-4B0B-9843-F5F958B43A78&f=420)
Selector Switch, 3 Position, Wing Lever, Momentary, 1NO/NC
Item #:
520137
Cat #:
CR104PSM94A91
UPC:
783166288474
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, Wing Lever, Momentary to Right and Left, 1 Normally Open, 1 Normally Closed Contacts, Cam Code 4
Overview
Selector Switch, 3 Position, Wing Lever, Momentary to Right and Left, 1 Normally Open, 1 Normally Closed Contacts, Cam Code 4
Also known as: 783166288474, CR104PSM94A91
Specifications
Amps: | 10 |
Size: | 30 mm |
Family / Style: | CR104 |
Volts AC: | 600 |
Type: | Wing Lever, 3 Position, Selector Switch |
Amps: | 10 |
Family / Style: | CR104 |
Type: | Wing Lever, 3 Position, Selector Switch |
Size: | 30 mm |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)