Wireway, Square-Duct, 4 inch by 4 inch, 2 feet long, with knock outs, hinged cover, N1 paint, NEMA 1

Item #: 52013

Cat #: LDB42KO

UPC: 785901177647

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Square-Duct, 4 inch by 4 inch, 2 feet long, with knock outs, hinged cover, N1 paint, NEMA 1

Overview

Wireway, Square-Duct, 4 inch by 4 inch, 2 feet long, with knock outs, hinged cover, N1 paint, NEMA 1
WIREWAY 4 X 4-N1 PAINT-2FT LG W/KO.S
Also known as: 785901177647, LDB42KO

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 24 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)