Copper Two-hole Long-barrel Lug

Item #: 52009

Cat #: LCC6-14A-L

UPC: 074983382569

Sign In or Register to view pricing and more.
Two-hole, long barrel lug, #6 AWG wire, 1/4" stud hole, .63" hole spacing, Copper.

Overview

Two-hole, long barrel lug, #6 AWG wire, 1/4" stud hole, .63" hole spacing, Copper.
Two-hole, long barrel lug, #6 AWG wire, 1/4 stud hole, .63 hole spacing.
Also known as: 074983382569, LCC6-14A-L

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)