Breaker, Miniature, 10A, 3P, 480Y/277VAC, 65VDC, 1NO Auxiliary Contact

Item #: 520044

Cat #: 1492-GS3G100-H1

UPC: 662072992340

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 10 Amp, 3 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount, 1 Normally Open, Auxiliary Contact

Overview

Miniature Circuit Breaker, 10 Amp, 3 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount, 1 Normally Open, Auxiliary Contact
Also known as: 662072992340, 1492-GS3G100-H1

Specifications

Poles: 3
Amps: 10
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 10
Volts AC: 277, 480Y
Volts DC: 65

Customer Reviews

No reviews for this product
(0)