4" LED Housing

Item #: 520016

Cat #: H456ICAT120D

UPC: 080083575923

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Housing IC Air-Tite, Line Voltage: 120V. For use with: EL4 LED Light Engines. *Gen 1 Only*

Overview

4" LED Housing IC Air-Tite, Line Voltage: 120V. For use with: EL4 LED Light Engines. *Gen 1 Only*
Halo H4 Recessed Downlight, 120 volt, 14 watt, 121 mA, 50/60 Hz, LED Lamp, 15 watt Lamp, 534 -700 lumens, 50000 hr Average Life, 2700 K - 4000 K, 80 CRI, 4 Inch Housing, Recessed Mounting, 4-1/2 Inch Ceiling Opening, 5-3/8 Inch Overall Height
Also known as: 080083575923, H456ICAT120D

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 4 in
Light Technology: LED
Type: IC, Housing
Diameter: 4 in
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)