Magnetic Core & Coil Ballast, High Pressure Sodium, 100W, 120V

Item #: 51995

Cat #: 71A8007001DB

UPC: 781087026304

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 100, 120 Volt, ANSI Code: S54. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 100, 120 Volt, ANSI Code: S54. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
Also known as: 781087026304, 71A8007001DB

Specifications

Type: Pulse Start
Wattage: 100
Volts AC: 120
ANSI Code: S54
Light Technology: HID
Type: Pulse Start
Volts AC: 120
Light Technology: HID
Wattage: 100
ANSI Code: S54

Customer Reviews

No reviews for this product
(0)