WIREWAY 4 X 4 - N1 PAINT

Item #: 51993

Cat #: LDB43

UPC: 785901180265

Sign In or Register to view pricing and more.
SQD LDB43 WIREWAY 4 X 4 - N1 PAINT

Overview

SQD LDB43 WIREWAY 4 X 4 - N1 PAINT
Also known as: 785901180265, LDB43

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 36 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)