Panel For Concept Enclosure, 24" x 24", Steel/Galvanized

Item #: 5199
Cat #: CP2424G
UPC: 783510264796
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Concept Enclosure, 24" x 24", Steel/Galvanized

Overview

Panel For Concept Enclosure, 24" x 24", Steel/Galvanized
nVent HOFFMAN HOFCP2424G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510264796, CP2424G

Specifications

Width: 24 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 24 in
Material: Steel
Height: 24 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)