This product has been discontinued.

XRS Splice Bar, Aluminum, 12", Mill Finish
Item #: 519883
Cat #: 29-7000-010
UPC:
Documents & Guides
XRS Splice Bar, Aluminum, 12", Mill FinishXRS Splice Bar, Aluminum, 12 inch, Mill Finish
Sign In or Register to view pricing and more.
No associated products found.
Overview
XRS Splice Bar, Aluminum, 12", Mill FinishXRS Splice Bar, Aluminum, 12 inch, Mill Finish
Also known as: 29-7000-010
Specifications
Length: | 12 in |
Color: | Aluminum |
Length: | 12 in |
Color: | Aluminum |
Customer Reviews
No reviews for this product
(0)