Pin & Sleeve Plug, 20A, 3PH 480V, 3P4W

Item #: 51979

Cat #: HBL420P7W

UPC: 783585404370

20 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Red
Sign In or Register to view pricing and more.

Overview

20 Amp, 480 Volt 3-Phase, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Red

Every Hubbell non-metallic Pin and Sleeve product is designed to meet the International Standard IEC 60309-1 and IEC 60309-2. This device standard calls out singly rated, non-interchangeable configuration for every voltage and type of service.

Also known as: 783585404370, HBL420P7W

Specifications

Color: Red
Color: Red