SCR CVR WIREWAY WO/KO

Item #: 519752

Cat #: 6120NKSCG

UPC: 641353182502

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 6120NKSCG SCR CVR WIREWAY WO/KO

Overview

WG 6120NKSCG SCR CVR WIREWAY WO/KO
Also known as: 641353182502, 6120NKSCG

Specifications

Length: 120 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 120 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)