SCR CVR WIREWAY WO/KO

Item #: 519749

Cat #: 672NKSCG

UPC: 641353182403

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 672NKSCG SCR CVR WIREWAY WO/KO

Overview

WG 672NKSCG SCR CVR WIREWAY WO/KO
Also known as: 641353182403, 672NKSCG

Specifications

Length: 72 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 72 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)