SCR CVR WIREWAY WO/KO

Item #: 519745

Cat #: 460NKSCG

UPC: 641353181208

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 460NKSCG SCR CVR WIREWAY WO/KO

Overview

WG 460NKSCG SCR CVR WIREWAY WO/KO
Also known as: 641353181208, 460NKSCG

Specifications

Length: 60 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 60 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)