Magnetic Core & Coil Ballast, High Pressure Sodium, 150W, 120V

Item #: 51972

Cat #: 71A8107001DB

UPC: 781087026311

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 150, 120 Volt, ANSI Code: S55. Includes: Dry Film Capacitor and Bracket Kit.

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 150, 120 Volt, ANSI Code: S55. Includes: Dry Film Capacitor and Bracket Kit.
Also known as: 781087026311, 71A8107001DB

Specifications

Type: Pulse Start
ANSI Code: S55
Volts AC: 120
Wattage: 150
Light Technology: HID
Type: Pulse Start
Volts AC: 120
Light Technology: HID
ANSI Code: S55
Wattage: 150

Customer Reviews

No reviews for this product
(0)