3 x 2" Reducing Washer

Item #: 519710

Cat #: RW86

UPC: 781002301813

Sign In or Register to view pricing and more.
Reducing Washer. Size: 3 x2 Inch. Steel, Zinc Plated. Package Quantity: 10

Overview

Reducing Washer. Size: 3 x2 Inch. Steel, Zinc Plated. Package Quantity: 10
Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.
Also known as: 781002301813, RW86

Specifications

Diameter: 3 in, 2 in
Material: Steel
Diameter: 3 in, 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)