Enclosure, NEMA 3R, 18 x 18 x 10", Steel

Item #: 519676

Cat #: 181810NKRTE

UPC: 641353204051

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Raintight, NEMA 3R, 18 x 18 x 10 Inch, Steel/Gray Finish

Overview

Enclosure, Raintight, NEMA 3R, 18 x 18 x 10 Inch, Steel/Gray Finish
Also known as: 641353204051, 181810NKRTE

Specifications

Depth: 10 in
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 18 in
Width: 18 in

Customer Reviews

No reviews for this product
(0)