SCR CVR WIREWAY WO/KO

Item #: 519667

Cat #: 1272NKSCG

UPC: 641353113506

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 1272NKSCG SCR CVR WIREWAY WO/KO

Overview

WG 1272NKSCG SCR CVR WIREWAY WO/KO
Also known as: 641353113506, 1272NKSCG

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
Color: Gray

Customer Reviews

No reviews for this product
(0)