SCR CVR WIREWAY WO/KO

Item #: 519662

Cat #: 1248NKSCG

UPC: 641353113308

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 1248NKSCG SCR CVR WIREWAY WO/KO

Overview

WG 1248NKSCG SCR CVR WIREWAY WO/KO
Also known as: 641353113308, 1248NKSCG

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
Color: Gray
Length: 48 in
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)