10X10 90D ELBOW

Item #: 519654

Cat #: 10L90C

UPC: 641353112103

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 10L90C 10X10 90D ELBOW

Overview

WG 10L90C 10X10 90D ELBOW
Also known as: 641353112103, 10L90C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)