8X8 90D ELBOW

Item #: 519636

Cat #: 8L90C

UPC: 641353110307

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 8L90C 8X8 90D ELBOW

Overview

WG 8L90C 8X8 90D ELBOW
Also known as: 641353110307, 8L90C

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)