Terminal Block Relay, 2P, 10A, 110/125V AC/DC, Gold Plated Contact

Item #: 51959

Cat #: 700-HLT12U1X

UPC: 662074283811

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 110/125 Volt AC/DC, Gold Plated Contacts, Screw Terminals, 10 per Package

Overview

Relay, Terminal Block, Solid State, 2 Pole, 10 Amp, 110/125 Volt AC/DC, Gold Plated Contacts, Screw Terminals, 10 per Package
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLT12U1X from Rockwell Automation® is an 110/125 V AC/DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, screw terminals, double-pole-double-throw (DPDT) (2 C/O) 14 mm, and gold plated contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074283811, 700-HLT12U1X

Specifications

Type: Terminal Block, Solid State, Relay
Poles: 2
Amps: 10
Volts DC Control: 110/125
Mounting: DIN Rail
Volts AC Control: 110/125
Type: Terminal Block, Solid State, Relay
Amps: 10
Mounting: DIN Rail
Poles: 2
Volts DC Control: 110/125
Volts AC Control: 110/125

Customer Reviews

No reviews for this product
(0)